Shop All Timing Belt Pulleys
B B Manufacturing
QD30L100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD30L100
Zoro # G905357510
product price: $59.15
/ea
Sold in multiples of 2 for $118.30
$118.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 3.551 inch
- Flange Dia. (In.) 3.8 inch
- Material Ductile Iron
- Width 4.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD30L100
- Zoro # G905357510
- UPC # 195057627222
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.551 inch |
Flange Dia. (In.) | 3.8 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 3.581 inch |
Height | 4.25 inch |
Overall Length | 1.25 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Material | Ductile Iron |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 1.892 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Machined, Bore 35mm, OD 45mm (NK35/20-TV-XL)
- TRICO Pump, Lubrication (PE-1202-60)
- CARLISLE AK48 Aramax Xtra Duty V-Belt (AK48)
- GAST Service Kit (K309)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- B B Manufacturing Pulleys & Sheaves