Shop All Timing Belt Pulleys
B B Manufacturing
QD30H300, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD30H300
Zoro # G805357542
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 4.721 inch
- Pitch Dia. (In.) 4.775 inch
- Bore Type Bushing
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD30H300
- Zoro # G805357542
- UPC # 195057630307
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.721 inch |
Pitch Dia. (In.) | 4.775 inch |
Width | 5 inch |
Flange Dia. (In.) | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Bore Type | Bushing |
Number of Teeth | 30 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Black (IGBK03830-15-G)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (218-337)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- B B Manufacturing Timing Belt Pulleys