Shop All Timing Belt Pulleys
B B Manufacturing
QD30H150, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD30H150
Zoro # G705357529
product price: $104.60
/ea
Free Shipping & Returns
$104.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 4.721 inch
- Pitch Dia. (In.) 4.775 inch
- Number of Teeth 30
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD30H150
- Zoro # G705357529
- UPC # 195057628946
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.721 inch |
Pitch Dia. (In.) | 4.775 inch |
Width | 5 inch |
Flange Dia. (In.) | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Number of Teeth | 30 |
Bore Type | Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (BRC46KU1)
- DAYTON Motor, 1/3hp, D/D Blower (3LU80)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173172, Return Line, 5 micron, Outside-In (MF0064357)
- BESTORQ 290J4 Micro V Belt, 29 in Pitch Length, 0.368 in Top Width, 4 Ribs (290J4)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B Manufacturing Timing Belt Pulleys