Shop All Timing Belt Pulleys
B B Manufacturing
QD30-8M-50, Timing Pulley, Steel, Black Oxide,
Mfr # QD30-8M-50
Zoro # G805357665
product price: $95.71
/ea
Free Shipping & Returns
$95.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.956 inch
- Flange Dia. (In.) 3.346 inch
- Width 4 inch
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD30-8M-50
- Zoro # G805357665
- UPC # 195057723689
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.956 inch |
Flange Dia. (In.) | 3.346 inch |
Width | 4 inch |
Pitch Dia. (In.) | 3.008 inch |
Overall Length | 2.375 inch |
Height | 4 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Item | Timing Belt Pulley |
Number of Teeth | 30 |
Material | Steel |
Bore Type | Bushing |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 2.035 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 51384 (T-400-10)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- JET-LUBE 5 gal General Purpose Lubricant Pail clear (70516)
- DODGE 3020 X 2-1/8-KW Taper Lock Bushing (117120 KW 1/2 X1/4)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B Manufacturing Timing Belt Pulleys