Shop All Timing Belt Pulleys
B B Manufacturing
QD30-8M-30, Timing Pulley, Steel, Black Oxide,
Mfr # QD30-8M-30
Zoro # G705357963
product price: $70.03
/ea
$70.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 2.956 inch
- Flange Dia. (In.) 3.346 inch
- Pitch Dia. (In.) 3.008 inch
- Width 3.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD30-8M-30
- Zoro # G705357963
- UPC # 195057723528
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.956 inch |
Flange Dia. (In.) | 3.346 inch |
Pitch Dia. (In.) | 3.008 inch |
Width | 3.375 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 30 |
Bore Type | Bushing |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.759 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- MCGILL CF Series, Cam Follower (CFH1/2SB)
- FAFNIR Wide Inner Ring Insert Bearings, #G1200KRRB (G1200KRRB)
- SKF SKF-6006 2Z/C3, Single Row Ball Brgs, 6006 2ZC3 (6006 2Z/C3)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B Manufacturing Timing Belt Pulleys