Shop All Timing Belt Pulleys
B B Manufacturing
QD29-14M-85, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD29-14M-85
Zoro # G405357966
product price: $156.25
/ea
Free Shipping & Returns
$156.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 4.978 inch
- Flange Dia. (In.) 5.56 inch
- Number of Teeth 29
- Width 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD29-14M-85
- Zoro # G405357966
- UPC # 195057724679
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.978 inch |
Flange Dia. (In.) | 5.56 inch |
Width | 7 inch |
Pitch Dia. (In.) | 5.088 inch |
Length | 7 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Number of Teeth | 29 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Bushing |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 7 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Lincoln Coupler w/ Male Plug, 2PCS (LK1001-2)
- MAIN FILTER Hydraulic Filter, replaces WIX 57840, Pressure Line, 3 micron, Outside-In (MF0059465)
- GATES Clamp Assembly (Polarseal Ii Acc), G46995-0012 (G46995-0012)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys