Shop All Timing Belt Pulleys
B B Manufacturing
QD28L075, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD28L075
Zoro # G105357228
product price: $51.79
/ea
Sold in multiples of 2 for $103.58
$103.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.312 inch
- Bore Type Bushing
- Material Ductile Iron
- Width 4.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD28L075
- Zoro # G105357228
- UPC # 195057626096
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.312 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.566 inch |
Pitch Dia. (In.) | 3.342 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Ductile Iron |
Number of Teeth | 28 |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.345 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B141 (B141)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E640)
- PARKER 3/8" Compression 316 SS Cap (6 FNL-SS)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (HZR03825-100-G)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- B B Manufacturing Timing Belt Pulleys