Shop All Timing Belt Pulleys
B B Manufacturing
QD28L050, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD28L050
Zoro # G305357301
product price: $45.55
/ea
Sold in multiples of 2 for $91.10
$91.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.312 inch
- Bore Type Bushing
- Width 4.25 inch
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD28L050
- Zoro # G305357301
- UPC # 195057624832
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.312 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.566 inch |
Pitch Dia. (In.) | 3.342 inch |
Height | 4.25 inch |
Overall Length | 0.75 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Bore Type | Bushing |
Number of Teeth | 28 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.199 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 253747 (253747)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBFL206-20G)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- D&D 1587mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1587)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- B B Manufacturing Timing Belt Pulleys