Shop All Timing Belt Pulleys
B B Manufacturing
QD28-14M-40, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD28-14M-40
Zoro # G905357329
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 4.802 inch
- Flange Dia. (In.) 5.56 inch
- Pitch Dia. (In.) 4.912 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD28-14M-40
- Zoro # G905357329
- UPC # 195057724068
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.802 inch |
Flange Dia. (In.) | 5.56 inch |
Pitch Dia. (In.) | 4.912 inch |
Width | 6 inch |
Length | 4 inch |
Height | 6 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Material | Ductile Iron |
Number of Teeth | 28 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Weight | 5.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Agricultural Ball Bearing, Square Bore, Spherical OD, Relubricable, 1.25-in. Bore, 85mm OD (GW209PPB8)
- AIRCAT PNEUMATIC TOOLS Regulator Knob/Lever (FP305P-022)
- GATES Polyflex Belts, 7M630 (7M630)
- BUYERS PRODUCTS Vent Plug, 3/4 NPT Thread Size, 1.625 H, 3 1/4 in Top Cap Dia (HBF12)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B Manufacturing Pulleys & Sheaves