Shop All Timing Belt Pulleys
B B Manufacturing
QD26L100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD26L100
Zoro # G105357358
product price: $49.05
/ea
Sold in multiples of 2 for $98.10
$98.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.074 inch
- Pitch Dia. (In.) 3.104 inch
- Width 3.375 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD26L100
- Zoro # G105357358
- UPC # 195057627208
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.074 inch |
Pitch Dia. (In.) | 3.104 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.33 inch |
Height | 3.5 inch |
Overall Length | 1.25 inch |
Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Number of Teeth | 26 |
Material | Steel |
Finish | Black Oxide |
Weight | 1.407 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Tie-Rod Cylinder Bracket, 5-11mm (E11797)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- EAGLE BELTING Round Belt, Hollow, 1/2 In, Polyurethane (4934026)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (942B)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B Manufacturing Pulleys & Sheaves