Shop All Timing Belt Pulleys
B B Manufacturing
QD26H200, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD26H200
Zoro # G105357389
product price: $104.60
/ea
Free Shipping & Returns
$104.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 4.084 inch
- Number of Teeth 26
- Bore Type Bushing
- Flange Dia. (In.) 4.369 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD26H200
- Zoro # G105357389
- UPC # 195057629677
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.084 inch |
Flange Dia. (In.) | 4.369 inch |
Pitch Dia. (In.) | 4.138 inch |
Width | 5 inch |
Length | 3 inch |
Height | 5 inch |
Overall Length | 2.344 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Number of Teeth | 26 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Weight | 4.1 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR84)
- PLEWS Amflo Brass 1/4 in. I/M Style Coupler 3/8 in. Female 1 pc (C20-23B)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDME200-0700)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B Manufacturing Pulleys & Sheaves