Shop All Timing Belt Pulleys
B B Manufacturing
QD26-8M-30, Timing Pulley, Steel, Black Oxide,
Mfr # QD26-8M-30
Zoro # G405357324
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.555 inch
- Number of Teeth 26
- Width 3.375 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD26-8M-30
- Zoro # G405357324
- UPC # 195057723504
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.555 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 2.953 inch |
Pitch Dia. (In.) | 2.607 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Number of Teeth | 26 |
Material | Steel |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Weight | 1.552 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 480 lb, 5200 vpm, 80psi (BVS-250)
- SMC Flow Control Valve, 1/8 In Tube, #10-32 (AS1201F-U10/32-01D)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B Manufacturing Pulleys & Sheaves