Shop All Timing Belt Pulleys
B B Manufacturing
QD24L100, Timing Pulley, Steel, Black Oxide,
Mfr # QD24L100
Zoro # G405357331
Sold in multiples of 2 for $96.30
$96.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 2.835 inch
- Pitch Dia. (In.) 2.865 inch
- Flange Dia. (In.) 3.094 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD24L100
- Zoro # G405357331
- UPC # 195057627192
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.835 inch |
Pitch Dia. (In.) | 2.865 inch |
Flange Dia. (In.) | 3.094 inch |
Width | 3.375 inch |
Height | 3.5 inch |
Overall Length | 1.25 inch |
Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Bore Type | Bushing |
Number of Teeth | 24 |
Material | Steel |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.041 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-51209, Single Row Ball Brgs, 51209 (51209)
- MAIN FILTER Hydraulic Filter, replaces STANLEY 40408, Return Line, 25 micron, Outside-In (MF0063888)
- WESTWARD Grease Fitting, 90 Deg., Stl, 49/64" L, PK10 (52NZ48)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (288418)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B Manufacturing Pulleys & Sheaves