Shop All Timing Belt Pulleys
B B Manufacturing
QD24L075, Timing Pulley, Steel, Black Oxide,
Mfr # QD24L075
Zoro # G705357321
Sold in multiples of 2 for $84.24
$84.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 2.835 inch
- Pitch Dia. (In.) 2.865 inch
- Bore Type Bushing
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD24L075
- Zoro # G705357321
- UPC # 195057626072
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.835 inch |
Pitch Dia. (In.) | 2.865 inch |
Flange Dia. (In.) | 3.094 inch |
Width | 3.375 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Bore Type | Bushing |
Material | Steel |
Item | Timing Belt Pulley |
Number of Teeth | 24 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.842 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sheave 118345, 2B8.0-2517 (118345)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/8 In, PK4 (45403)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DSR04.00)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 475 SDS (4 3V 475 SDS)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B Manufacturing Pulleys & Sheaves