Shop All Timing Belt Pulleys
B B Manufacturing
QD24L050, Timing Pulley, Steel, Black Oxide,
Mfr # QD24L050
Zoro # G705357314
product price: $40.29
/ea
Sold in multiples of 2 for $80.58
$80.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 2.835 inch
- Flange Dia. (In.) 3.094 inch
- Bore Type Bushing
- Number of Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD24L050
- Zoro # G705357314
- UPC # 195057624818
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.835 inch |
Flange Dia. (In.) | 3.094 inch |
Pitch Dia. (In.) | 2.865 inch |
Width | 3.375 inch |
Overall Length | 0.75 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Bore Type | Bushing |
Number of Teeth | 24 |
Material | Steel |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.639 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC TESTPOINT 7/16-20 UNF MC/NBR HTC (TESTPOINT 1620 7/16-20 UNF MC/NBR HTC)
- GATES Tri-Power Belts, AX23 (AX23)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X05X05LN)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/4" (AL110114)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B Manufacturing Timing Belt Pulleys