Shop All Timing Belt Pulleys
B B Manufacturing
QD24H300, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD24H300
Zoro # G305357394
product price: $143.57
/ea
Free Shipping & Returns
$143.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 3.766 inch
- Pitch Dia. (In.) 3.82 inch
- Bore Type Bushing
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD24H300
- Zoro # G305357394
- UPC # 195057630277
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.766 inch |
Pitch Dia. (In.) | 3.82 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.05 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 24 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-118-B Two-Piece Clamping Collar (G2SC-118-B)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- REELCRAFT Reel, Hose (EA32118 M12D)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B Manufacturing Pulleys & Sheaves