Shop All Timing Belt Pulleys
B B Manufacturing
QD24-8M-20, Timing Pulley, Steel, Black Oxide,
Mfr # QD24-8M-20
Zoro # G205357487
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.354 inch
- Number of Teeth 24
- Bore Type Bushing
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD24-8M-20
- Zoro # G205357487
- UPC # 195057723290
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.354 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.406 inch |
Flange Dia. (In.) | 2.756 inch |
Length | 3 inch |
Overall Length | 1.125 inch |
Height | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Number of Teeth | 24 |
Bore Type | Bushing |
Material | Steel |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 0.866 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Cam Switch (32-0464)
- TB WOODS FHP Sheave, BK57 x 3/4 (BK5734)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- SPEEDAIRE Compressor, Air, 9 HP (AS2-PH08-20G)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B Manufacturing Pulleys & Sheaves