Shop All Timing Belt Pulleys
B B Manufacturing
QD22L100, Timing Pulley, Steel, Black Oxide,
Mfr # QD22L100
Zoro # G405357447
product price: $50.99
/ea
Sold in multiples of 2 for $101.98
$101.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Width 1.25 inch
- Number of Teeth 22
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD22L100
- Zoro # G405357447
- UPC # 195057627185
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.875 inch |
Pitch Dia. (In.) | 2.626 inch |
Height | 3 inch |
Overall Length | 1.25 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Number of Teeth | 22 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Steel |
Weight | 0.994 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Constant Level (30064)
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU7)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B Manufacturing Timing Belt Pulleys