Shop All Timing Belt Pulleys
B B Manufacturing
QD22L050, Timing Pulley, Steel, Black Oxide,
Mfr # QD22L050
Zoro # G205357449
product price: $40.62
/ea
Sold in multiples of 2 for $81.24
$81.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Number of Teeth 22
- Flange Dia. (In.) 2.875 inch
- Pitch Dia. (In.) 2.626 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD22L050
- Zoro # G205357449
- UPC # 195057624801
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Flange Dia. (In.) | 2.875 inch |
Pitch Dia. (In.) | 2.626 inch |
Width | 1.25 inch |
Height | 3 inch |
Overall Length | 0.75 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Steel |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 0.778 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10S)
- GATES Truflex V-Belts, 3L280 (3L280)
- LUBRIPLATE Aero, ¼ Drum, Low Temperature White Lithium For Seal Compatibility (L0113-039)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- VAICO Camshaft Adjuster, V10-4410 (V10-4410)
- B B Manufacturing Timing Belt Pulleys