Shop All Timing Belt Pulleys
B B Manufacturing
QD22H150, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD22H150
Zoro # G705357468
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 3.447 inch
- Width 4.5 inch
- Flange Dia. (In.) 3.735 inch
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD22H150
- Zoro # G705357468
- UPC # 195057628908
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.447 inch |
Width | 4.5 inch |
Flange Dia. (In.) | 3.735 inch |
Pitch Dia. (In.) | 3.501 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Material | Ductile Iron |
Bore Type | Bushing |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, SS, 1/4"-28 Thread Size, PK10 (52PA03)
- DAYTON AC Gearmotor, 38.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z841)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- DIXON Air King Hose, End Iron, 3/4" (AM6)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B Manufacturing Pulleys & Sheaves