Shop All Timing Belt Pulleys
B B Manufacturing
QD21H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD21H100
Zoro # G705357437
product price: $59.10
/ea
$59.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.288 inch
- Flange Dia. (In.) 3.574 inch
- Number of Teeth 21
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD21H100
- Zoro # G705357437
- UPC # 195057627963
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.288 inch |
Flange Dia. (In.) | 3.574 inch |
Pitch Dia. (In.) | 3.342 inch |
Width | 4.5 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Overall Length | 1.312 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Number of Teeth | 21 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 1.459 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6214JEM, Single Row Ball Bearings (6214JEM)
- DDS Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber (30478SCV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SPHC8-8FV)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B Manufacturing Timing Belt Pulleys