Shop All Timing Belt Pulleys
B B Manufacturing
QD216-14M-85-F, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD216-14M-85-F
Zoro # G805357429
product price: $2,106.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,106.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 37.786 inch
- Width 37.786 inch
- Bore Type Bushing
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD216-14M-85-F
- Zoro # G805357429
- UPC # 195057724914
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 37.786 inch |
Width | 37.786 inch |
Pitch Dia. (In.) | 37.896 inch |
Length | 37.786 inch |
Height | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 216 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 249 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vac Hose Tapered Oval Nozzle (81205)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE5-18-184TC, GP, TEFC, Rigid-C, 3 PH, 184TC, 6.9 FLA (PEWWE5-18-184TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- SUPCO Molded Cogged V Belt, BX82 (BX82)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B Manufacturing Pulleys & Sheaves