Shop All Timing Belt Pulleys
B B Manufacturing
QD216-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD216-14M-55
Zoro # G405357287
product price: $1,582.82
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,582.82
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 37.786 inch
- Number of Teeth 216
- Bore Type Bushing
- Pitch Dia. (In.) 37.896 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD216-14M-55
- Zoro # G405357287
- UPC # 195057724617
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 37.786 inch |
Pitch Dia. (In.) | 37.896 inch |
Width | 37.786 inch |
Overall Length | 2.75 inch |
Length | 37.786 inch |
Height | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Item | Timing Belt Pulley |
Number of Teeth | 216 |
Bore Type | Bushing |
Material | Cast Iron |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 205 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 2 in. Length, 1 1/4 in. O.D. (153043)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 0-50 psi (265-1022)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (SAS 2 3/16)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B Manufacturing Pulleys & Sheaves