Shop All Timing Belt Pulleys
B B Manufacturing
QD20L100, Timing Pulley, Steel, Black Oxide,
Mfr # QD20L100
Zoro # G905357268
product price: $47.95
/ea
Sold in multiples of 2 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.357 inch
- Material Steel
- Bore Type Bushing
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD20L100
- Zoro # G905357268
- UPC # 195057627178
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.357 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.387 inch |
Flange Dia. (In.) | 2.625 inch |
Height | 3 inch |
Length | 3 inch |
Overall Length | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Material | Steel |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.005 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (RSM100K)
- D&D 53" Outside Length, 2/3" Top Width, 1 Ribs (B50/5L530)
- KOYO Small Ball Bearings 9-30MM, #6901 (6901)
- MAIN FILTER Hydraulic Filter, replaces WIX 51694, Pressure Line, 10 micron, Outside-In (MF0058712)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING QD144-8M-85-F, Timing Pulley, Cast Iron, Black Oxide, (QD144-8M-85-F)
- B B MANUFACTURING 40T10/16-2, Timing Pulley, Aluminum (40T10/16-2)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 19L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L100-6FA6)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B Manufacturing Pulleys & Sheaves