Shop All Timing Belt Pulleys
B B Manufacturing
QD20L075, Timing Pulley, Steel, Black Oxide,
Mfr # QD20L075
Zoro # G805357252
product price: $41.15
/ea
Sold in multiples of 2 for $82.30
$82.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.357 inch
- Bore Type Bushing
- Number of Teeth 20
- Flange Dia. (In.) 2.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD20L075
- Zoro # G805357252
- UPC # 195057626058
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.357 inch |
Flange Dia. (In.) | 2.625 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.387 inch |
Height | 3 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Bore Type | Bushing |
Number of Teeth | 20 |
Item | Timing Belt Pulley |
Material | Steel |
Weight | 0.811 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MJ-02MP 90 Deg Elbow X-Long Frg (1.56 L Dim), 2PK (2501-LL-04-02-FG)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- THERMOID 1" ID x 10 ft NBR Farm Tank Gasoline Hose BK (00667216210)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- B B Manufacturing Timing Belt Pulleys