Shop All Timing Belt Pulleys
B B Manufacturing
QD20H200, Timing Pulley, Steel, Black Oxide,
Mfr # QD20H200
Zoro # G305357202
product price: $82.32
/ea
Free Shipping & Returns
$82.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.129 inch
- Bore Type Bushing
- Flange Dia. (In.) 3.256 inch
- Number of Teeth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD20H200
- Zoro # G305357202
- UPC # 195057629646
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.129 inch |
Flange Dia. (In.) | 3.256 inch |
Width | 4 inch |
Pitch Dia. (In.) | 3.183 inch |
Height | 4 inch |
Overall Length | 2.344 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.069 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Air Dryer, Membrane, 2.18 to 9.55 CFM (HMM3-4F)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E567)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- ENERPAC Ball Seat (CB576290)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- B B Manufacturing Timing Belt Pulleys