Shop All Timing Belt Pulleys
B B Manufacturing
QD19H100, Timing Pulley, Steel, Black Oxide,
Mfr # QD19H100
Zoro # G505357262
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 2.97 inch
- Width 3.375 inch
- Flange Dia. (In.) 3.256 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD19H100
- Zoro # G505357262
- UPC # 195057627949
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.97 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.256 inch |
Pitch Dia. (In.) | 3.024 inch |
Length | 1.75 inch |
Overall Length | 1.312 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Ductile Iron |
Number of Teeth | 19 |
Standards | ISO 9001:2015 |
Weight | 1.327 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122175-00)
- SPEEDAIRE Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting (2W491)
- STONER Silicone Mold Release, 12 oz, Aerosol (E206)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B Manufacturing Timing Belt Pulleys