Shop All Timing Belt Pulleys
B B Manufacturing
QD18L075, Timing Pulley, Steel, Black Oxide,
Mfr # QD18L075
Zoro # G505357231
product price: $38.92
/ea
Sold in multiples of 2 for $77.84
$77.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.119 inch
- Number of Teeth 18
- Bore Type Bushing
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD18L075
- Zoro # G505357231
- UPC # 195057626041
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.119 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.375 inch |
Pitch Dia. (In.) | 2.149 inch |
Overall Length | 1 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Item | Timing Belt Pulley |
Number of Teeth | 18 |
Bore Type | Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 0.564 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black (RSG200-15CE-G)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10FJ8)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/8"-18 Thread (707001-1006)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 12XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B Manufacturing Timing Belt Pulleys