Shop All Timing Belt Pulleys
B B Manufacturing
QD16H200, Timing Pulley, Steel, Black Oxide,
Mfr # QD16H200
Zoro # G105357242
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys JA
- Outside Dia. - Timing Belt Pulleys 2.492 inch
- Material Steel
- Number of Teeth 16
- Pitch Dia. (In.) 2.546 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD16H200
- Zoro # G105357242
- UPC # 195057629622
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.492 inch |
Pitch Dia. (In.) | 2.546 inch |
Flange Dia. (In.) | 2.78 inch |
Width | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | JA |
Material | Steel |
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CD415M, Metal Dust Cap for CH604 (CD415M)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- FAG BEARINGS FAG-6202ZS, Deep Groove BBear, Single Row 90Mm, 6202ZS (6202ZS)
- DAYTON HVAC Motor, 1550 rpm, 115/208-230V, 1/12 HP (71903590M)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 36-5M15-6A4, Timing Pulley, Aluminum, Clear Anodized, (36-5M15-6A4)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B Manufacturing Pulleys & Sheaves