Shop All Timing Belt Pulleys
B B Manufacturing
QD144-8M-85-F, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD144-8M-85-F
Zoro # G905357299
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 14.385 inch
- Number of Teeth 144
- Width 15 inch
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # QD144-8M-85-F
- Zoro # G905357299
- UPC # 195057724037
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 14.385 inch |
Width | 15 inch |
Pitch Dia. (In.) | 14.437 inch |
Length | 4 inch |
Height | 15 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Number of Teeth | 144 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Bushing |
Standards | ISO 9001:2015 |
Weight | 50.6 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- OPTIBELT Belt, Synchronous; 8MM Pitch; 600MM Pitch Len (600-8M-30)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 1-1/64" 18-8 Stainless Steel 45 Degree Angle Grease Fittings 6PK (37444)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B Manufacturing Timing Belt Pulleys