Shop All Timing Belt Pulleys
B B Manufacturing
QD144-8M-50, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD144-8M-50
Zoro # G305357240
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 14.385 inch
- Bore Type Bushing
- Number of Teeth 144
- Pitch Dia. (In.) 14.437 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD144-8M-50
- Zoro # G305357240
- UPC # 195057723832
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 14.385 inch |
Pitch Dia. (In.) | 14.437 inch |
Width | 15 inch |
Length | 4 inch |
Height | 15 inch |
Overall Length | 2.375 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Number of Teeth | 144 |
Material | Cast Iron |
Weight | 36.22 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T10-960-25 (T10-960-25)
- GATES 1880 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B71)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2047 (90306-065000-0)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (VHC16-16F)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 28 Grooves (Y-28S-H)
- B B Manufacturing Pulleys & Sheaves