Shop All Timing Belt Pulleys
B B Manufacturing
QD144-14M-55, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD144-14M-55
Zoro # G705357208
product price: $587.97
/ea
Free Shipping & Returns
$587.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 25.154 inch
- Number of Teeth 144
- Width 25.154 inch
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD144-14M-55
- Zoro # G705357208
- UPC # 195057724570
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 25.154 inch |
Width | 25.154 inch |
Pitch Dia. (In.) | 25.264 inch |
Height | 2.75 inch |
Length | 25.154 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Number of Teeth | 144 |
Material | Cast Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Weight | 106 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2 (CB283216)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B Manufacturing Pulleys & Sheaves