Shop All Timing Belt Pulleys
B B Manufacturing
QD120L100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD120L100
Zoro # G705357307
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 14.294 inch
- Width 15 inch
- Material Cast Iron
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD120L100
- Zoro # G705357307
- UPC # 195057627321
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 14.294 inch |
Width | 15 inch |
Pitch Dia. (In.) | 14.324 inch |
Overall Length | 1.25 inch |
Length | 4 inch |
Height | 15 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Material | Cast Iron |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Number of Teeth | 120 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 17.842 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-324 C-6 TiN Coated Carbide Insert (6020-1324)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F97009K12B, Pressure Line, 10 micron (ZX-F97009K12B)
- NATIONAL Small Bore Inch Seal, 417349 (417349)
- NTN Insert Bearing, Dia. 3/4 In, O. D. 47mm (ZUC204-12)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B Manufacturing Pulleys & Sheaves