Shop All Timing Belt Pulleys
B B Manufacturing
QD112-8M-85-SF, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD112-8M-85-SF
Zoro # G805357214
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 11.177 inch
- Pitch Dia. (In.) 11.229 inch
- Bore Type Bushing
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD112-8M-85-SF
- Zoro # G805357214
- UPC # 195057724006
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.177 inch |
Pitch Dia. (In.) | 11.229 inch |
Width | 12 inch |
Height | 12 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Material | Cast Iron |
Number of Teeth | 112 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 29.6 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASON INDUSTRIAL 1/2X31 Kevlar V-Belt (MXV4-310)
- TOMPKINS Hydraulic Fitting-Steel06FJX-08MP (6505-06-08)
- VELVAC 5/8" x 84" Stainless Steel Air Compressor Hose Silver (142584)
- SUPCO Unit Bearing Motor, Alum, 16W, 120V, CW (SM5811)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- TB WOODS Timing Pulley, 30H200-SD (30H200)
- B B Manufacturing Pulleys & Sheaves