Shop All Timing Belt Pulleys
B B Manufacturing
QD112-8M-30, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD112-8M-30
Zoro # G405357225
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 11.177 inch
- Number of Teeth 112
- Material Cast Iron
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # QD112-8M-30
- Zoro # G405357225
- UPC # 195057723658
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.177 inch |
Pitch Dia. (In.) | 11.229 inch |
Width | 12 inch |
Length | 2 inch |
Height | 12 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Number of Teeth | 112 |
Material | Cast Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 16.12 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson EconOmist Lubricator, L30, 1" (L30-08A)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103-NL (124668 1-3/16 SCLFT FLG 2BT)
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- NORTH AMERICAN TOOL Fl110 Fluid (FL110)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- BROWNING Gearbelt Type 5 Synchronous Timing Pulley With Flange, 3/8 to 1-1/2 in Split Taper Bore, 4.745 in OD (1056084)
- B B Manufacturing Timing Belt Pulleys