Shop All Tapered & QD Bushings
B B Manufacturing
Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Q1x2-7/16
Zoro # G805367466
product price: $41.69
/ea
Sold in multiples of 2 for $83.38
$83.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/16 inch
- Length 3 inch
- Dimension L 2.5 inch
- Dimension H 4.125 inch
- Dimension U 0.531 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Q1x2-7/16
- Zoro # G805367466
- UPC # 195057382671
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/16 inch |
Length | 3 inch |
Dimension L | 2.5 inch |
Dimension H | 4.125 inch |
Dimension U | 0.531 inch |
Dimension T | 4.125 inch |
Dimension D Large End | 2.875 inch |
Dimension V | 3.375 inch |
Dimension D Small End | 2.766 inch |
Width | 5 inch |
Height | 5 inch |
Inside Diameter | 2.766 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.5 lbs |
Bore Type | Finished Bore |
Description
The B B MANUFACTURING Q1x2-7/16 Split Taper Bushing is made of C45 Steel and has a Black Oxide finish. It has a Bore Dia. of 2 7/16 inch, Length of 3 inch, Dimension L of 2.5 inch, Dimension H of 4.125 inch, Dimension U of 0.531 inch, Dimension T of 4.125 inch, Dimension D Large End of 2.875 inch, Dimension V of 3.375 inch, Dimension D Small End of 2.766 inch, Width of 5 inch, Height of 5 inch, Inside Diameter of 2.766 inch, and Weight of 3.5 lbs. The Bore Type is Finished Bore.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 455-5M-15 (455-5M-15)
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15327)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1079)
- TIMKEN TIM-3776, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3776 (3776)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- B B MANUFACTURING SFx2-15/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-15/16)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- B B Manufacturing Tapered & QD Bushings