Shop All Tapered & QD Bushings
B B Manufacturing
Q1x2-1/4, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Q1x2-1/4
Zoro # G605367390
product price: $38.58
/ea
Sold in multiples of 2 for $77.16
$77.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/4 inch
- Length 3 inch
- Dimension H 4.125 inch
- Material Steel
- Dimension U 0.531 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Q1x2-1/4
- Zoro # G605367390
- UPC # 195057382640
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/4 inch |
Length | 3 inch |
Dimension H | 4.125 inch |
Dimension U | 0.531 inch |
Dimension D Small End | 2.766 inch |
Dimension V | 3.375 inch |
Dimension D Large End | 2.875 inch |
Dimension L | 2.5 inch |
Dimension T | 4.125 inch |
Width | 5 inch |
Height | 5 inch |
Inside Diameter | 2.766 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 3.5 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2 Inch Key Hose Clamps, PK 5 (11721PK)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193808TC)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X04)
- CP CHICAGO PNEUMATIC NEEDLE HOLDER (8951011511)
- B B MANUFACTURING 2517x1-3/8, TL Bushing, C45 Steel, Black Oxide, (2517x1-3/8)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- B B MANUFACTURING 1108x7/8, TL Bushing, C45 Steel, Black Oxide (1108x7/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- B B Manufacturing Bushings