Shop All Tapered & QD Bushings
B B Manufacturing
Q1x1, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Q1x1
Zoro # G305367485
product price: $39.69
/ea
Sold in multiples of 2 for $79.38
$79.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 3 inch
- Dimension T 4.125 inch
- Dimension U 0.531 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Q1x1
- Zoro # G305367485
- UPC # 195057382442
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 3 inch |
Dimension T | 4.125 inch |
Dimension U | 0.531 inch |
Dimension V | 3.375 inch |
Dimension L | 2.5 inch |
Dimension D Large End | 2.875 inch |
Dimension H | 4.125 inch |
Dimension D Small End | 2.766 inch |
Inside Diameter | 2.766 inch |
Width | 5 inch |
Height | 5 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 3.5 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- FESTO Standards-Based Cylinder DSBC-50-200-PPSA-N3 (DSBC-50-200-PPSA-N3)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING Ex2-15/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-15/16)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING 3020x2-5/8, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/8)
- B B MANUFACTURING P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/2)
- B B MANUFACTURING 4545x3-7/16, TL Bushing, C45 Steel, Black Oxide, (4545x3-7/16)
- POWERDRIVE Split Taper Bushing, Series B, 1-7/8 In (B 1 7/8)
- B B Manufacturing Bushings