Shop All Tapered & QD Bushings
B B Manufacturing
Q1x1-7/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Q1x1-7/8
Zoro # G705367450
Sold in multiples of 2 for $79.38
$79.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 inch
- Length 3 inch
- Dimension L 2.5 inch
- Dimension D Large End 2.875 inch
- Dimension H 4.125 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # Q1x1-7/8
- Zoro # G705367450
- UPC # 195057382589
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/8 inch |
Length | 3 inch |
Dimension L | 2.5 inch |
Dimension D Large End | 2.875 inch |
Dimension H | 4.125 inch |
Dimension U | 0.531 inch |
Dimension T | 4.125 inch |
Dimension V | 3.375 inch |
Dimension D Small End | 2.766 inch |
Height | 5 inch |
Width | 5 inch |
Inside Diameter | 2.766 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 3.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 100 ft, 1 1/2" ID (1185-2024-BUXX)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFT1)
- DIXON FSeries Manual Coupler, 1/2"Hose, 3/4", ST (4FS6)
- DWYER INSTRUMENTS Pilot Solenoid Valve, Rem Sol Vl 110Vac Wir Ld (RSV1L)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx25mm)
- B B MANUFACTURING Q1x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-1/2)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING 2517x65mm, TL Bushing, C45 Steel, Black Oxide, (2517x65mm)
- ZORO SELECT Bushing, 4.25 in dia. Outside, Cast Iron (2AK44X3/4)
- B B Manufacturing Bushings