Shop All Tapered & QD Bushings
B B Manufacturing
Q1x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Q1x1-1/2
Zoro # G805367503
Sold in multiples of 2 for $77.16
$77.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 inch
- Length 3 inch
- Dimension T 4.125 inch
- Dimension D Large End 2.875 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # Q1x1-1/2
- Zoro # G805367503
- UPC # 195057382527
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 inch |
Length | 3 inch |
Dimension T | 4.125 inch |
Dimension D Large End | 2.875 inch |
Dimension U | 0.531 inch |
Dimension H | 4.125 inch |
Dimension L | 2.5 inch |
Dimension D Small End | 2.766 inch |
Dimension V | 3.375 inch |
Inside Diameter | 2.766 inch |
Height | 5 inch |
Width | 5 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 3.5 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04FP (2405-06-04)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- WILKERSON Sleeve Assembly (GPA-95-292)
- B B MANUFACTURING 1610x16mm, TL Bushing, C45 Steel, Black Oxide (1610x16mm)
- B B MANUFACTURING SDx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/16)
- B B MANUFACTURING JAx7/8, QD Bushing, C45 Steel, Black Oxide, (JAx7/8)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING SKx2-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-3/8)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- MARTIN SPROCKET & GEAR Mst Bushing, R2 3 1/2 (R2 3 1/2)
- B B Manufacturing Tapered & QD Bushings