Shop All Spur Gears
B B Manufacturing
PAWL24-NY, Gear
Mfr # PAWL24-NY
Zoro # G405367521
product price: $56.22
/ea
Sold in multiples of 2 for $112.44
$112.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- ISO Viscosity Grade ISO 9001:2015
- Height 9 inch
- Weight 0.004 lbs
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # PAWL24-NY
- Zoro # G405367521
- UPC # 195057186927
- Country of Origin United States
- Category Spur Gears
Dimensions
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Material | Nylon |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.004 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CJC FILTER INSERT HYDRAULIC FILTER ELEMENT (BG 15/25 PA5601340)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Knob Adj., 4MM Tube X M5 Thread, Composite Body (55925-4-M5)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 45 (6502-08-08)
- BRENNAN INDUSTRIES 08Bore-08MJ Straight, 3PK (0403-08-08)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- B B Manufacturing Spur Gears