Shop All Tapered & QD Bushings
B B Manufacturing
P2x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # P2x1-3/8
Zoro # G905367571
product price: $22.98
/ea
Sold in multiples of 3 for $68.94
$68.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 inch
- Length 1.75 inch
- Dimension H 3 inch
- Material Steel
- Dimension V 2.438 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # P2x1-3/8
- Zoro # G905367571
- UPC # 195057381988
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 inch |
Length | 1.75 inch |
Dimension H | 3 inch |
Dimension V | 2.438 inch |
Dimension U | 0.406 inch |
Dimension D Small End | 1.793 inch |
Dimension L | 2.938 inch |
Dimension T | 3 inch |
Dimension D Large End | 1.938 inch |
Width | 3.375 inch |
Inside Diameter | 1.793 inch |
Height | 3.5 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.3 lbs |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- FESTO On-Off Valve HE-1/4-D-MINI-NPT (HE-1/4-D-MINI-NPT)
- D&D 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol (03039)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING SKx2-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-5/8)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- BROWNING Shear Pin Hub For H Split Taper Bushing (SHH1 HUB)
- B B Manufacturing Tapered & QD Bushings