Shop All Tapered & QD Bushings
B B Manufacturing
P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # P2x1-1/2
Zoro # G505367575
Sold in multiples of 3 for $68.94
$68.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 inch
- Length 1.75 inch
- Dimension T 3 inch
- Dimension D Large End 1.938 inch
- Dimension L 2.938 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # P2x1-1/2
- Zoro # G505367575
- UPC # 195057382008
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 inch |
Length | 1.75 inch |
Dimension T | 3 inch |
Dimension D Large End | 1.938 inch |
Dimension L | 2.938 inch |
Dimension H | 3 inch |
Dimension U | 0.406 inch |
Dimension D Small End | 1.793 inch |
Dimension V | 2.438 inch |
Width | 3.375 inch |
Inside Diameter | 1.793 inch |
Height | 3.5 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.3 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Quick Release Coupling (5054 6/4)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR32 (MR32)
- WEATHERHEAD Fitting 1/2In Tubex1/2In Pipe 90 Degree (C5405X8X8)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP-2M)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING SFx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SFx1-3/4)
- B B MANUFACTURING SKx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-15/16)
- B B Manufacturing Bushings