Shop All Tapered & QD Bushings
B B Manufacturing
P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # P1x7/8
Zoro # G305367584
product price: $18.41
/ea
Sold in multiples of 4 for $73.64
$73.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 inch
- Length 1.75 inch
- Dimension L 1.938 inch
- Dimension T 3 inch
- Dimension D Small End 1.856 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # P1x7/8
- Zoro # G305367584
- UPC # 195057381698
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 inch |
Length | 1.75 inch |
Dimension L | 1.938 inch |
Dimension T | 3 inch |
Dimension D Small End | 1.856 inch |
Dimension U | 0.406 inch |
Dimension H | 3 inch |
Dimension V | 2.438 inch |
Dimension D Large End | 1.938 inch |
Width | 3.375 inch |
Height | 3.5 inch |
Inside Diameter | 1.856 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 0.8 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (1.75DSR02.00)
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase (4P-2000)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING SFx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SFx1-3/4)
- B B MANUFACTURING Fx1-3/8, QD Bushing, C45 Steel, Black Oxide, (Fx1-3/8)
- B B MANUFACTURING Mx4-1/4, QD Bushing, Ductile Iron 65-45-12, Black Phosphate, (Mx4-1/4)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B-LOC KEYLESS 45MM OTHER BUSHING (B106)
- B B Manufacturing Tapered & QD Bushings