Shop All Tapered & QD Bushings
B B Manufacturing
P1x1-5/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # P1x1-5/8
Zoro # G505366998
Sold in multiples of 4 for $79.56
$79.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 inch
- Length 1.75 inch
- Dimension L 1.938 inch
- Material Steel
- Dimension D Small End 1.856 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # P1x1-5/8
- Zoro # G505366998
- UPC # 195057381810
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/8 inch |
Length | 1.75 inch |
Dimension L | 1.938 inch |
Dimension D Small End | 1.856 inch |
Dimension H | 3 inch |
Dimension V | 2.438 inch |
Dimension T | 3 inch |
Dimension D Large End | 1.938 inch |
Dimension U | 0.406 inch |
Height | 3.5 inch |
Width | 3.375 inch |
Inside Diameter | 1.856 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.8 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Adaptor Spindle, 5/8 In.-11, Cone or Plug (53652)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron (ZX-D44B05GV)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- DAYTON Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz (4M225)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- B B MANUFACTURING Ex3-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/2)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING 2517x60mm, TL Bushing, C45 Steel, Black Oxide, (2517x60mm)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- B B MANUFACTURING Fx2-11/16, QD Bushing, C45 Steel, Black Oxide, (Fx2-11/16)
- DODGE Sprocket Bushing, For Use With Torque-Tamer Size 70 Mechanical Clutch (096071)
- B B Manufacturing Bushings