Shop All Tapered & QD Bushings
B B Manufacturing
P1x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # P1x1-1/8
Zoro # G505367001
Sold in multiples of 4 for $79.56
$79.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 inch
- Length 1.75 inch
- Material Steel
- Dimension H 3 inch
- Dimension U 0.406 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # P1x1-1/8
- Zoro # G505367001
- UPC # 195057381735
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 inch |
Length | 1.75 inch |
Dimension H | 3 inch |
Dimension U | 0.406 inch |
Dimension T | 3 inch |
Dimension V | 2.438 inch |
Dimension D Large End | 1.938 inch |
Dimension D Small End | 1.856 inch |
Dimension L | 1.938 inch |
Height | 3.5 inch |
Inside Diameter | 1.856 inch |
Width | 3.375 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 0.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Tee (2033-4-4S)
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI YL (PLY10025-25)
- B B MANUFACTURING 3020x2-5/8, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/8)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- B B MANUFACTURING SKx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/8)
- B B MANUFACTURING SDSx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/4)
- B B MANUFACTURING 2012x22mm, TL Bushing, C45 Steel, Black Oxide (2012x22mm)
- B B MANUFACTURING SDx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SDx1-3/4)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B Manufacturing Bushings