Shop All Tapered & QD Bushings
B B Manufacturing
Nx120mm, QD Bushing, Ductile Iron 65-45-12, Black Phosphate,
Mfr # Nx120mm
Zoro # G505367100
product price: $825.77
/ea
Free Shipping & Returns
$825.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120.0 mm
- Length 10 inch
- Material Ductile Iron 65-45-12
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Nx120mm
- Zoro # G505367100
- UPC # 195057565166
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 120.0 mm |
Length | 10 inch |
Height | 10 inch |
Width | 10 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Ductile Iron 65-45-12 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Phosphate |
Standards | ISO 9001:2015 |
Weight | 80 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (50-1)
- POWERDRIVE 1/2" to 2-5/8" V-Belt Pulley 6.5" OD (53V650SK)
- BREEZE Hose Clamp, Mini, SAE 12, Zinc, PK10 (3512)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E552)
- B B MANUFACTURING Gx5/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx5/8)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- B B MANUFACTURING Ex1, QD Bushing, C45 Steel, Black Oxide, (Ex1)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- ZORO SELECT QD Bushing, Series E, Bore 1-5/8 In (E158)
- B B Manufacturing Tapered & QD Bushings