Shop All Tapered & QD Bushings
B B Manufacturing
Mx4-1/4, QD Bushing, Ductile Iron 65-45-12, Black Phosphate,
Mfr # Mx4-1/4
Zoro # G105367104
product price: $495.43
/ea
Free Shipping & Returns
$495.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 1/4 inch
- Length 7 inch
- Dimension B 6.5 inch
- Bolt Circle Dia. 7.875 inch
- Dimension E 5.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Mx4-1/4
- Zoro # G105367104
- UPC # 195057288171
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 4 1/4 inch |
Length | 7 inch |
Dimension B | 6.5 inch |
Bolt Circle Dia. | 7.875 inch |
Dimension E | 5.5 inch |
Dimension L | 6.75 inch |
Dimension D | 9.125 inch |
Height | 10 inch |
Width | 10 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Ductile Iron 65-45-12 |
Finish | Black Phosphate |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 47.8 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 14 (14HG100)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA552O000000)
- BROWNING MFG. BROWNING V BELT, , 3/8 X 19 IN (3L190)
- CARLISLE 170J8 Vee-Rib Belt (170J8)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- B B MANUFACTURING SDx1-7/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/8)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- B B Manufacturing Tapered & QD Bushings