Shop All Tapered & QD Bushings
B B Manufacturing
Mx4-1/2, QD Bushing, Ductile Iron 65-45-12, Black Phosphate,
Mfr # Mx4-1/2
Zoro # G705367054
product price: $495.43
/ea
Free Shipping & Returns
$495.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 1/2 inch
- Length 7 inch
- Bolt Circle Dia. 7.875 inch
- Dimension D 9.125 inch
- Dimension E 5.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Mx4-1/2
- Zoro # G705367054
- UPC # 195057288218
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 4 1/2 inch |
Length | 7 inch |
Bolt Circle Dia. | 7.875 inch |
Dimension D | 9.125 inch |
Dimension E | 5.5 inch |
Dimension B | 6.5 inch |
Dimension L | 6.75 inch |
Height | 10 inch |
Width | 10 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Ductile Iron 65-45-12 |
Weight | 47.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Phosphate |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X08X08)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- CONTINENTAL CONTITECH AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING P2x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-3/8)
- B B MANUFACTURING Ex3-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/2)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- POWERDRIVE QD Bushing, Series SD, 15/16" Bore (SD-15/16)
- B B Manufacturing Bushings