Shop All Tapered & QD Bushings
B B Manufacturing
Mx3-3/8, QD Bushing, Ductile Iron 65-45-12, Black Phosphate,
Mfr # Mx3-3/8
Zoro # G905367151
product price: $495.43
/ea
Free Shipping & Returns
$495.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/8 inch
- Length 7 inch
- Dimension L 6.75 inch
- Dimension D 9.125 inch
- Dimension B 6.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Mx3-3/8
- Zoro # G905367151
- UPC # 195057288034
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 3/8 inch |
Length | 7 inch |
Dimension L | 6.75 inch |
Dimension D | 9.125 inch |
Dimension B | 6.5 inch |
Bolt Circle Dia. | 7.875 inch |
Dimension E | 5.5 inch |
Height | 10 inch |
Width | 10 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Ductile Iron 65-45-12 |
Weight | 47.8 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Phosphate |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- EATON AEROQUIP Adpt, MJIC, 9/16-18, Plug (900599-6S)
- B B MANUFACTURING 1440-8M-50, Timing Belt, Neoprene, Fiberglass (1440-8M-50)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING 1108x1-1/16, TL Bushing, C45 Steel, Black Oxide (1108x1-1/16)
- B B MANUFACTURING Ex2-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-7/16)
- B B MANUFACTURING SKx2-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-5/8)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, S16-6 TL HUB (S16-6 TL HUB)
- B B Manufacturing Bushings